Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/4 In
Mfr # HT284HG
Zoro # G7426885
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Head Dia. 9/16 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Product Information
- Brand Zoro Select
- MFR # HT284HG
- Zoro # G7426885
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 1/4" (0.2500) |
Drill Size | 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 7/16 in |
Length under Head | 1/4" |
Inside Dia. | 1/4 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- AVEN Adjustable Circuit Board Holder (17010)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- Zoro Select Press-Fit Bushings