Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 13/32 In
Mfr # H4028KG
Zoro # G1988336
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Size- Decimal 13/32" (0.4062)
- Bushing Type Head Press Fit
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # H4028KG
- Zoro # G1988336
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 13/32" (0.4062) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/8 in |
Drill Size | 13/32 in |
Head Dia. | 51/64 in |
Overall Length | 1 3/4 in |
Inside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1-3/4" |
Size - Decimal | 1-45/64 in - 1.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- ANCOR 120V Two Setting Heat Gun (703023)
- WALTER SURFACE TECHNOLOGIES Straight-Mate, 6'' 110V Straight Grinder (30A606)
- RHINO Channel Post Adapter, 1-1 1/2#, PD55 (070617)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H8816MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Press-Fit Bushings