Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/2 In
Mfr # H5622LK
Zoro # G3073799
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Material High Speed Steel
- Size- Decimal 1/2" (0.5000)
- Head Dia. 1 7/64 in
Product Information
- Brand Zoro Select
- MFR # H5622LK
- Zoro # G3073799
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1/2" (0.5000) |
Head Dia. | 1 7/64 in |
Drill Size | 1/2 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1-3/8" |
Inside Dia. | 1/2 in |
Outside Dia. | 7/8 in |
Size - Decimal | 21/64 in - 0.3281 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 15/16 in Size, Standard Socket, Black Phosphate (49-66-6322)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- Zoro Select Press-Fit Bushings