Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/2 In
Mfr # H4812LK
Zoro # G3579974
original price:
$11.39
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Drill Size 1/2 in
- Head Dia. 59/64 in
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Product Information
- Brand Zoro Select
- MFR # H4812LK
- Zoro # G3579974
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Head Dia. | 59/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 3/4" |
Size- Decimal | 1/2" (0.5000) |
Overall Length | 3/4 in |
Outside Dia. | 3/4 in |
Size - Decimal | 15/64 in - 0.2344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND 26 Piece Power Driving Bit Set (MB-64866)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- Zoro Select Press-Fit Bushings