Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1/16 In
Mfr # HT1212BR
Zoro # G6264833
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
- Inside Dia. 1/16 in
- Head Thickness 3/32"
- Hardness Rc 62-64
Product Information
- Brand Zoro Select
- MFR # HT1212BR
- Zoro # G6264833
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/16 in |
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Head Dia. | 5/16 in |
Drill Size | 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1/16" (0.0625) |
Overall Length | 3/4 in |
Outside Dia. | 3/16 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- Zoro Select Press-Fit Bushings