Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 11/32 In
Mfr # H405JB
Zoro # G1833091
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/8 in
- Hardness Rc 62-64
- Head Material High Speed Steel
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H405JB
- Zoro # G1833091
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 11/32" (0.3438) |
Drill Size | 11/32 in |
Length under Head | 5/16" |
Inside Dia. | 11/32 in |
Head Dia. | 51/64 in |
Size - Decimal | 15/16 in - 0.9375 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tinners Snip Set, Straight, 7 in 10 in, Steel (4YP53)
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/4"" (49153)
- GEARWRENCH 10mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85510)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- Zoro Select Press-Fit Bushings