Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10mm
Mfr # H488JZ
Zoro # G3074088
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 10.00 mm
- Material 52100 Thru Hardened
- Size- Decimal 10.00mm (0.3937)
- Bushing Type Head Press Fit
- Decimal Equivalent 0.3937
Product Information
- Brand Zoro Select
- MFR # H488JZ
- Zoro # G3074088
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 10.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Overall Length | 1/2 in |
Head Dia. | 59/64 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Inside Dia. | 10.00 mm |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- TENG TOOLS 19mm Individual Metric Hex/Allen Key Wrench w/Regular H (310519)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- GREENLEE Storage Chest, Green, 72 in W x 24 in D x 25 in H (2472)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- Zoro Select Press-Fit Bushings