Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 11/16
Mfr # SF6434MR
Zoro # G6273145
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Outside Dia. 1 in
- Inside Dia. 11/16 in
Product Information
- Brand Zoro Select
- MFR # SF6434MR
- Zoro # G6273145
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 11/16 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 11/16 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size- Decimal | 11/16" (0.6875) |
Head Dia. | 1 27/64 in |
Size - Decimal | 6.00mm - 0.2362 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- WILLIAMS 10 in Straight Jaw Locking Plier (23305)
- DRILL AMERICA 7/8"-14 Carbon Steel Hex Rethreading Die (DWTHX7814)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings