Shop All Bottles & Jars
Zoro Select
Dressing Jar, 1.9 qt., Stainless Steel
Mfr # 88010
Zoro # G4661973
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Height 5-1/4"
- Material Stainless Steel
- Width 5-3/8"
- Autoclavable Yes
Product Information
- Brand Zoro Select
- MFR # 88010
- Zoro # G4661973
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 5-1/4" |
Width | 5-3/8" |
Depth | 5.25" |
Labware Depth - English | 5.25 in |
Labware Width - English | 5.38 in |
Labware Height - English | 5.25 in |
Labware Height - Metric | 133.4 mm |
Diameter | 4 1/8 in |
Overall Height | 5 1/4 in |
Description
Dressing Jar, Diameter 4 1/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Dressing Jar, Sterile/Non-Sterile Non-Sterile, Capacity 16 oz, Overall Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- AIR-TITE Bulk Syringe Caps, Opaque Blue, PK1000 (BUC/ADB)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- ZORO SELECT SS Container 11.5qt. 8 7/8"x 1 (78580)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- KIMBLE CHASE Straight-Sided Bottle, 250mL, 88mm H, PK24 (5410870B)
- Zoro Select Bottles & Jars