Shop All Drawer Slides
Zoro Select
Drawer Track Bracket, 1/4" H
Mfr # 45-16
Zoro # G4843881
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Glide Mechanism Friction
- Finish Unfinished
- Extension Type Full
- Disconnect Method Non Disconnect
Product Information
- Brand Zoro Select
- MFR # 45-16
- Zoro # G4843881
- UPC # 715384058324
- Country of Origin United States
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Height | 1/4 in |
Details
Item | Drawer Track Bracket |
Closure Type | Conventional |
Glide Mechanism | Friction |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Material | Plastic |
Detent Type | Hold-in |
Hardware | Not included |
Color | White |
Load Capacity | 150 lb |
Side Space | 1/2 in |
Flat Mount Load Cap. per Pair | 150 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Description
Drawer Track Bracket, Closure Type Conventional, Mounting Type Hard, Glide Mechanism Friction, Finish Unfinished, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Detent Type Hold-In, Material Plastic, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hook Screw/Hinge Strap 6In (LR-087PS)
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- COMMERCIAL 40 lb Large J Hook (48034)
- BLUM Inset Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS L)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- Zoro Select Drawer Slides