Shop All Drawer Slides
This Product is Discontinued
Zoro Select
Drawer Slide, Side Mount, Full, Normal Slide, PK2, 1-3/4"W (Discontinued)
Mfr # 33GN76
Zoro # G9101084
This Product is Discontinued
Key Features
- Closure Type Normal Slide
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Zoro Select
- MFR # 33GN76
- Zoro # G9101084
- UPC # 190735464564
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 9.8125 in |
Travel Length | 10 in |
Extended Length | 19.625 in |
Width | 1 3/4 in |
Height | 1/2 in |
Screw Size | #8 |
Details
Item | Drawer Slide |
Closure Type | Normal Slide |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 75 lb |
Load Capacity | 75 lb |
Material | Steel |
Color | Silver |
Screw Type | Pan Head |
Flat Mount Load Cap. per Pair | 110 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Hardware | Not included |
Detent Type | Hold-In, Hold-Open |
Description
Drawer Slide, Closure Type Normal Slide, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 9.8125 in, Travel Length 10 in, Side Mount Load Cap. per Pair 75 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 110 lb, Load Capacity 75 lb, Extended Length 19.625 in, Detent Type Hold-In, Hold-Open, Material Steel, Silver, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.