Shop All Drawer Slides
Zoro Select
Drawer Slide Kit, 22" L, Plated
Mfr # 45-412
Zoro # G4800822
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Glide Mechanism Friction
- Finish Steel Plated
- Extension Type Full
- Disconnect Method Non Disconnect
Product Information
- Brand Zoro Select
- MFR # 45-412
- Zoro # G4800822
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 22 in |
Travel Length | 10 in |
Extended Length | 22 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide Kit |
Closure Type | Conventional |
Glide Mechanism | Friction |
Finish | Steel Plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Side Space | 1/2 in |
Load Capacity | 150 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Detent Type | Hold-in |
Material | Steel |
Flat Mount Load Cap. per Pair | 150 lb |
Screw Type | Pan Head |
Color | Gray |
Hardware | Not included |
Description
Drawer Slide Kit, Closure Type Conventional, Mounting Type Flat, Glide Mechanism Friction, Finish Steel Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 22 in, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Extended Length 22 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMT-UL-26D)
- CODEL DOORS 24" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2068fir8402BF)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- ZORO SELECT Drawer Slide, 18" L, Painted (45-581-18)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- GENESIS Drawer Release Pro 36In Wide (DRP-SG01-36000)
- Zoro Select Drawer Slides