Shop All Storage Cabinet Parts
Zoro Select
Drawer Insert, 14-41/64" W x 18-1/2" D
Mfr # 45-89
Zoro # G4803607
original price:
$38.99
28% off
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartments per Drawer 1
- Removable Dividers No
- Number of Removable Dividers 0
- Drawer Width 14 41/64 in
- Drawer Depth 18 1/2 in
Product Information
- Brand Zoro Select
- MFR # 45-89
- Zoro # G4803607
- UPC # 715384058409
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Drawer Width | 14 41/64 in |
Drawer Depth | 18 1/2 in |
Drawer Height | 4 in |
Fits Box Depth | 18 1/2 in |
Overall Depth | 18 1/2 in |
Overall Width | 14 5/8 in |
Fits Box Width | 14 5/8 in |
Fits Box Height | 4 in |
Overall Height | 4 in |
Details
Item - Compartmented Drawers and Inserts | Compartment Drawer Insert |
Compartments per Drawer | 1 |
Removable Dividers | No |
Number of Removable Dividers | 0 |
Material - Cabinets | Plastic |
Finish - Cabinets | Powder Coated |
Color | Tan |
Item | Compartment Drawer Insert |
Load Capacity | 100 lb |
Finish | Powder Coated |
Material | Plastic |
Number of Compartments | 1 |
Number of Dividers | 0 |
Product Type | Compartmented Box Insert |
Adjustable Dividers | No |
Description
Compartment Drawer Insert, Fits Box Depth 18 1/2 in, Fits Box Height 4 in, Fits Box Width 14 5/8 in, Number of Dividers 0, Overall Depth 18 1/2 in, Overall Height 4 in, Overall Width 14 5/8 in, Adjustable Dividers No, Color Tan, Finish Powder Coated, Number of Compartments 1, Load Capacity 100 lb, Material Plastic, Product Type Compartmented Box Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- ZORO SELECT Hook (S10000908)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- LISTA Partition 3 In x 18 In (P100-27)
- Zoro Select Storage Cabinet Parts