Shop All Draw Latches
Zoro Select
Draw Latch, Padlockable, Zinc Plated
Mfr # 4RRK9
Zoro # G2100813
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 1 3/16 in
- Finish Zinc Plated
- Catch/Latch Width 3 23/32 in
Product Information
- Brand Zoro Select
- MFR # 4RRK9
- Zoro # G2100813
- UPC # 190735046869
- Country of Origin Multiple
- Category Draw Latches
Dimensions
Catch/Latch Height | 1 3/16 in |
Catch/Latch Width | 3 23/32 in |
Catch/Latch Length | 1-1/8" |
Catch/Latch Depth | 1 1/8 in |
Panel Through Hole/Screw Size | 13/64 in |
Details
Item | Draw Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Zinc |
Finish | Zinc Plated |
Catch/Latch Material | Steel |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | Steel |
Includes | No. 8 and No.10 Screws |
Adjustable | Yes |
Hardware | Included |
Description
Draw Latch, Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1 3/16 in, Catch/Latch Width 3 23/32 in, Catch/Latch Depth 1 1/8 in, Includes No. 8 and No.10 Screws, Panel Through Hole/Screw Size 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G345 (KC-SM-NK-345)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 2.5A Red (AL300ULXR)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- COMPONENT HARDWARE S/S Zinc Die Cast Adj Flanged Foot Inser (A11-0854-C)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPD5)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" (4RRL1)
- ZORO SELECT Draw Latch, Nonlocking, Black, Adjustable: NO (4RRN1)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- Zoro Select Door Latches