Shop All Draw Latches
Zoro Select
Draw Latch, Nonlocking, Passivated
Mfr # 1XPC9
Zoro # G1748056
original price:
$58.59
27% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 3/4 in
- Finish Passivated
- Catch/Latch Width 4 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1XPC9
- Zoro # G1748056
- UPC # 190735035368
- Country of Origin Multiple
- Category Draw Latches
Dimensions
Catch/Latch Height | 3/4 in |
Catch/Latch Width | 4 3/4 in |
Catch/Latch Length | 2" |
Catch/Latch Depth | 2 in |
Details
Item | Draw Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Stainless Steel |
Finish | Passivated |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | Stainless Steel |
Adjustable | Yes |
Grip | 4-15/64 in |
Hardware | Not Included |
Description
Draw Latch, Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 3/4 in, Catch/Latch Width 4 3/4 in, Catch/Latch Depth 2 in, Grip 4-15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 142, Silicone, 0.1 In., PK10 (U38883.009.0237)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1382)
- TRANS ATLANTIC CO. 3-1/2 in. x 15 in. Aluminum Pull Plate with Classic Pull (GH-PP5310-AL)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE1)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Catch/Latch Width: 3 in (1XPE4)
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated (1RBP9)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA7)
- HILLMAN DOOR LATCH 3/4 IN TO 2 1/4 IN BK (852505)
- Zoro Select Door Latches