Shop All Drain Stoppers
Zoro Select
Drain Plunger, Plastic, Pipe Dia 1 1/4 In
Mfr # 1PPH8
Zoro # G0429861
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Color/Finish Chrome/Plastic
- For Use With Most Pop-Up Drain Units
Product Information
- Brand Zoro Select
- MFR # 1PPH8
- Zoro # G0429861
- UPC # 190735409626
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Pipe Dia. (In.) | 1-1/4 |
Fits Maximum Drain Size | 1 1/4 in |
Overall Diameter | 1 1/4 in |
Details
Material of Construction - Drains | Plastic |
Color - Drains | Chrome |
Color/Finish | Chrome/Plastic |
Item | Drain Stopper |
For Use With | Most Pop-Up Drain Units |
Includes | Gasket |
Material of Construction | Plastic |
Color | Silver |
Drain Stopper Type | Pop Up |
Product Type | Drain Stopper |
Finish | Chrome |
Material | Plastic |
Application | Sink |
Description
Drain Stopper, Includes Gasket, Standards -, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 25 Extension Cable (920-003)
- BELIMO 1/2 in. 2WayVlv 0.8cv ChrPlt Trim (B209B)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- ZORO SELECT 3/8" Steel Merchant Coupling Class 150 (71102)
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30383)
- ZORO SELECT Drain Stoppers, ABS, 1/2" Pipe Dia. (35240)
- ZORO SELECT Lift and Lock Stopper, Silver (35260)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- SIOUX CHIEF PLUG RAISED 3.5""BRASS (876-35PK)
- Zoro Select Drain Stoppers