Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 7/16in.dia., PK5
Mfr # U39070.043.0150
Zoro # G6565218
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 7/16 in
Product Information
- Brand Zoro Select
- MFR # U39070.043.0150
- Zoro # G6565218
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.4375 in |
Pin Diameter | 7/16 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,Steel,4/9in dia,1 1/2in L,PK5 |
Standards | ASME B18.8.2 |
Finish | Plain |
Material | Steel |
Single Shear Strength | 19,550 lb |
Pin Type | Standard |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,4/9in dia,1 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/16 in, Rockwell Hardness C23, Single Shear Strength 19,550 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.060.0080)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 90mm L., PK25 (M39080.100.0090)
- ZORO SELECT Dowel Pin, Std, SS, M4x24mm L, PK25 (DP7X04024h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0125)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0100)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1236)
- Zoro Select Dowel Pins