Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39070.031.0175
Zoro # G6581263
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 5/16 in
Product Information
- Brand Zoro Select
- MFR # U39070.031.0175
- Zoro # G6581263
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 3/4 in |
Pin Dia. | 0.3125 in |
Shank Length | 1 3/4 in |
Pin Diameter | 21/64 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,Steel,1/3in dia,1 3/4in L,PK5 |
Finish | Plain |
Standards | ASME B18.8.2 |
Material | Steel |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Single Shear Strength | 10,000 lb |
Description
Dowel Pin,Steel,1/3in dia,1 3/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Rockwell Hardness C23, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0050)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.390.1000)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-500)
- ZORO SELECT Dowel Pin, Std, 3x/32x5/8 L, PK100 (U39080.009.0062)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-750)
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- Zoro Select Dowel Pins