Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL
Mfr # U39070.075.0350
Zoro # G6561313
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B95
- Nominal Diameter 3/4 in
Product Information
- Brand Zoro Select
- MFR # U39070.075.0350
- Zoro # G6561313
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 3 1/2 in |
Pin Dia. | 0.75 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 3 1/2 in |
Pin Diameter | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | B95 |
Item | Dowel Pin,Steel,3/4 in dia,3 1/2 in L |
Material | Steel |
Standards | ASME B18.8.2 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Standard |
Single Shear Strength | 57,000 lb |
Description
Dowel Pin,Steel,3/4 in dia,3 1/2 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Rockwell Hardness B95, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- ITW SHAKEPROOF 2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-8000N/B)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/4L, Pk100 (2MB24)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0016)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0014)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- Zoro Select Dowel Pins