Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/8in.dia., PK5
Mfr # U39070.012.0175
Zoro # G6538119
product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C32
- Nominal Diameter 1/8 in
Product Information
- Brand Zoro Select
- MFR # U39070.012.0175
- Zoro # G6538119
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 3/4 in |
Pin Dia. | 0.125 in |
Shank Length | 1 3/4 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C32 |
Item | Dowel Pin,Steel,1/8in dia,1 3/4in L,PK5 |
Material | Steel |
Finish | Plain |
Single Shear Strength | 1,600 lb |
Material Grade/Class | Ungraded |
Pin Type | Standard |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,1/8in dia,1 3/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Rockwell Hardness C32, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- HILLMAN Anchor 10-14X1-1/2 Screw (370249)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.2400)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0030)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- Zoro Select Dowel Pins