Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK50
Mfr # U39080.025.0087
Zoro # G5675218
product price: $16.15
/pk 50, $0.32/ea
Sold in multiples of 2 for $32.30
$32.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # U39080.025.0087
- Zoro # G5675218
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 7/8 in |
Overall Length | 7/8" |
Dia. | 1/4" |
Pin Dia. | 0.25 in |
Shank Length | 7/8 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Material | Steel |
Item | Dowel Pin,,0.25in dia,0.875in L,PK50 |
Type | Hardened Ground Machine |
Meets | ASME B18.8.2 |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Product Type | Dowel Pin |
Single Shear Strength | 6,400 lb |
Material Grade/Class | Ungraded |
Description
Dowel Pin,,0.25in dia,0.875in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C60, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia., PK5 (M51580.120.0040)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-312)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39070.043.0150)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 (U39078.031.0075)
- Zoro Select Dowel Pins