Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK50
Mfr # U39070.025.0087
Zoro # G6568657
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # U39070.025.0087
- Zoro # G6568657
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 7/8 in |
Pin Dia. | 0.25 in |
Pin Diameter | 1/4 in |
Shank Length | 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,,0.25in dia,0.875in L,PK50 |
Standards | ASME B18.8.2 |
Material | Steel |
Finish | Plain |
Single Shear Strength | 6,400 lb |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,,0.25in dia,0.875in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C23, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0400)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07130)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00875)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-500)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK100 (U51580.025.0050)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0100)
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 (DP7X04016h8-050P1)
- Zoro Select Dowel Pins