Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK5
Mfr # U39078.025.0200
Zoro # G5675568
product price: $2.55
/pk 5, $0.51/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Product Information
- Brand Zoro Select
- MFR # U39078.025.0200
- Zoro # G5675568
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 in |
Dia. | 1/4" |
Overall Length | 2" |
Pin Dia. | 0.25 in |
Pin Diameter | 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 2 in |
Outside Diameter Tolerance | +0.0009/+0.0011 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,Steel,0.25 in dia,2 in L,PK5, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- ZORO SELECT 5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-616)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1/2 L, Pk50 (U39080.037.0050)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1000)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39070.018.0075)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0175)
- Zoro Select Dowel Pins