Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/2in.dia., PK5
Mfr # U39078.050.0150
Zoro # G5675391
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # U39078.050.0150
- Zoro # G5675391
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Pin Dia. | 0.5 in |
Dia. | 1/2" |
Pin Diameter | 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Outside Diameter Tolerance | +0.0009/+0.0011 in |
Description
Dowel Pin,Steel,0.5 in dia,1.5 in L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.062.0700)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Plain, 10 PK (2712234)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- ZORO SELECT Dowel Pin, Std, SS, M5x12mm L, PK25 (DP7X05012h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0060)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 40mm L., PK50 (M39080.060.0040)
- ZORO SELECT Dowel Pin, Steel, 10x16mm, PK50 (M39080.100.0016)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- Zoro Select Dowel Pins