Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/2in.dia., PK5
Mfr # U39070.050.0350
Zoro # G6562357
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 1/2 in
Product Information
- Brand Zoro Select
- MFR # U39070.050.0350
- Zoro # G6562357
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 3 1/2 in |
Pin Dia. | 0.5 in |
Shank Length | 3 1/2 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,Steel,0.5in dia,3 1/2in L,PK5 |
Finish | Plain |
Standards | ASME B18.8.2 |
Material | Steel |
Single Shear Strength | 25,500 lb |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,0.5in dia,3 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Rockwell Hardness C23, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB37)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79066)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- KEN FORGING Machinery Eye Bolt With Shoulder, M16-2.00, 44.5 mm Shank, 35 mm ID, Steel, Plain (M16)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK5 (U55580.025.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0125)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1230)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0036)
- Zoro Select Dowel Pins