Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 6x10mm, PK100
Mfr # M39080.060.0010
Zoro # G1940666
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 6 mm
Product Information
- Brand Zoro Select
- MFR # M39080.060.0010
- Zoro # G1940666
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 10 mm |
Pin Dia. | 6.0 mm |
Overall Length | 10mm |
Dia. Tolerance | M6 |
Dia. | 6mm |
Shank Length | 10 mm |
Pin Diameter | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,6mm dia,10mm L,PK100 |
Material | Steel |
Meets | DIN 6325 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,6mm dia,10mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0025)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07000.037.0400)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 (M39080.030.0024)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0024)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x4 L, PK5 (U39080.062.0400)
- Zoro Select Dowel Pins