Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 5x26mm, PK100
Mfr # M39080.050.0026
Zoro # G1940681
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 5 mm
Product Information
- Brand Zoro Select
- MFR # M39080.050.0026
- Zoro # G1940681
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 26 mm |
Overall Length | 26mm |
Pin Dia. | 5.0 mm |
Dia. Tolerance | M6 |
Dia. | 5mm |
Pin Diameter | 5 mm |
Shank Length | 26 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,5mm dia,26mm L,PK100 |
Material | Steel |
Meets | DIN 6325 |
Finish | Plain |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,5mm dia,26mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 26 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.043.0200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51420.050.0001)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0050)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x10mm L., PK100 (M39080.025.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0030)
- ZORO SELECT Dowel Pin, Std, M4x14mm L, PK100 (DP5004014-100P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 (U39080.037.0075)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK50 (U55580.037.0075)
- Zoro Select Dowel Pins