Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 4x60mm, PK100
Mfr # M39080.040.0060
Zoro # G0205996
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 4 mm
Product Information
- Brand Zoro Select
- MFR # M39080.040.0060
- Zoro # G0205996
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 60 mm |
Overall Length | 60mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Dia. Tolerance | M6 |
Pin Diameter | 4 mm |
Shank Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,4mm dia,60mm L,PK100 |
Material | Steel |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,4mm dia,60mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish (BR.03802406.PL.DAR)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, Std, SS, M3x10mm L, PK50 (DP7X03010h8-050P1)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0016)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- Zoro Select Dowel Pins