Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2x5mm, PK100
Mfr # M39080.020.0005
Zoro # G2646491
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2 mm
Product Information
- Brand Zoro Select
- MFR # M39080.020.0005
- Zoro # G2646491
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 5 mm |
Dia. Tolerance | M6 |
Overall Length | 5mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Pin Diameter | 2 mm |
Shank Length | 5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Finish | Plain |
Item | Dowel Pin,Steel,2mm dia,5mm L,PK100 |
Meets | DIN 6325 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,2mm dia,5mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KFC)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 18 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0018)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK (HLS38)
- S.U.R. & R. AUTO PARTS Copper Washer Washer Assortment Kit, copper (SRRBRC7)
- ZORO SELECT Dowel Pin, Std, SS, M5x16mm L, PK25 (DP7X05016h8-025P1)
- ZORO SELECT Dowel Pin, 416SS, 2 Diax14mm L, PK10 (MDP13-6)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0100)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- Zoro Select Dowel Pins