Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2x40mm, PK100
Mfr # M39080.020.0040
Zoro # G1940736
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2 mm
Product Information
- Brand Zoro Select
- MFR # M39080.020.0040
- Zoro # G1940736
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 40 mm |
Dia. Tolerance | M6 |
Dia. | 2mm |
Overall Length | 40mm |
Pin Dia. | 2.0 mm |
Shank Length | 40 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Material | Steel |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,2mm dia,40mm L,PK100 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,2mm dia,40mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.2400)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK (MPB3004)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x10mm L., PK100 (M39080.025.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 (U55580.018.0075)
- ZORO SELECT Dowel Pin, Steel, 6x20mm, PK50 (M39090.060.0020)
- Zoro Select Dowel Pins