Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2x28mm, PK100
Mfr # M39080.020.0028
Zoro # G1940751
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2 mm
Product Information
- Brand Zoro Select
- MFR # M39080.020.0028
- Zoro # G1940751
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 28 mm |
Dia. | 2mm |
Dia. Tolerance | M6 |
Pin Dia. | 2.0 mm |
Overall Length | 28mm |
Shank Length | 28 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,2mm dia,28mm L,PK100 |
Material | Steel |
Finish | Plain |
Meets | DIN 6325 |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,2mm dia,28mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36230.015.0001)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- SIMPSON STRONG-TIE Lag Screw, #10, 2-1/2 in, Steel, Galvanized Hex Hex Drive, 100 PK (SD10212R100-R)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/32in.dia, PK100 (U51580.009.0075)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- Zoro Select Dowel Pins