Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 25x60mm, PK5
Mfr # M39090.250.0060
Zoro # G0205521
product price: $40.19
/pk 5, $8.04/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 25 mm
Product Information
- Brand Zoro Select
- MFR # M39090.250.0060
- Zoro # G0205521
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 25 mm |
Fastener Length | 60 mm |
Dia. | 25mm |
Thread Size | M16 |
Dia. Tolerance | M6 |
Overall Length | 60mm |
Pin Dia. | 25.0 mm |
Pin Diameter | 25 mm |
Dimensional Standards | DIN 7979D |
Shank Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,25mm dia,60mm L,PK5 |
Material | Steel |
Finish | Plain |
Meets | DIN 7979 D |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Thread Type | Metric |
Pin Type | Pull Out |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,25mm dia,60mm L,PK5, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 25 mm, Thread Size M16, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 25 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51341.031.0075)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0075)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36200.015.0001)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/4 In L, Pk25 (MS16555-644)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0028)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- NEWPORT FASTENERS 5/16" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (879753)
- Zoro Select Dowel Pins