Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2.5x20mm, PK100
Mfr # M39080.025.0020
Zoro # G2646449
product price: $6.85
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M39080.025.0020
- Zoro # G2646449
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 20 mm |
Dia. Tolerance | M6 |
Dia. | 2.5mm |
Overall Length | 20mm |
Pin Dia. | 2.5 mm |
Shank Length | 20 mm |
Pin Diameter | 2.5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Item | Dowel Pin,Steel,2.5mm dia,20mm L,PK100 |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,2.5mm dia,20mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (TEKHT1012)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04180.100.0003)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5 (U51580.043.0200)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x14mm L., PK100 (M39080.025.0014)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0024)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax16mm L, Pk10 (MDP20-3)
- Zoro Select Dowel Pins