Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 20x50mm, PK5
Mfr # M39090.200.0050
Zoro # G0409361
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 20 mm
Product Information
- Brand Zoro Select
- MFR # M39090.200.0050
- Zoro # G0409361
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 20 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Dia. Tolerance | M6 |
Pin Dia. | 20.0 mm |
Dia. | 20mm |
Thread Size | M10 |
Dimensional Standards | DIN 7979D |
Shank Length | 50 mm |
Pin Diameter | 20 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Item | Dowel Pin,Steel,20mm dia,50mm L,PK5 |
Meets | DIN 7979 D |
Material | Steel |
Pin Type | Pull Out |
Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,20mm dia,50mm L,PK5, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Thread Size M10, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 20 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0005)
- ZORO SELECT Dowel Pin, 5/16 In, Pk10 (D21-625)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK25 (U55580.031.0100)
- ZORO SELECT 5/16X1 1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-654)
- ZORO SELECT Dowel Pin, Steel, 3x36mm, PK100 (M39080.030.0036)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- Zoro Select Dowel Pins