Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 20x40mm, PK10
Mfr # M39080.200.0040
Zoro # G0205759
product price: $24.29
/pk 10, $2.43/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 20 mm
Product Information
- Brand Zoro Select
- MFR # M39080.200.0040
- Zoro # G0205759
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 20 mm |
Fastener Length | 40 mm |
Dia. Tolerance | M6 |
Pin Dia. | 20.0 mm |
Overall Length | 40mm |
Dia. | 20mm |
Pin Diameter | 20 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Item | Dowel Pin,Steel,20mm dia,40mm L,PK10 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,20mm dia,40mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 20 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (73126)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0225)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., PK5 (U39070.075.0300)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0006)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- Zoro Select Dowel Pins