Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 14x100mm, PK10
Mfr # M39080.140.0100
Zoro # G0205810
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 14 mm
Product Information
- Brand Zoro Select
- MFR # M39080.140.0100
- Zoro # G0205810
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 14 mm |
Fastener Length | 100 mm |
Dia. Tolerance | M6 |
Overall Length | 100mm |
Pin Dia. | 14.0 mm |
Dia. | 14mm |
Pin Diameter | 14 mm |
Shank Length | 100 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,14mm dia,100mm L,PK10 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,14mm dia,100mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 14 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 14 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- ZORO SELECT Grade 5, 7/8 in Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01062.087.0700)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK (M04110.080.0080)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 (M39080.030.0024)
- ZORO SELECT Dowel Pin, Harden Stl, M8x22mm, PK10 (DP5008022-010P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- Zoro Select Dowel Pins