Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 10x16mm, PK50
Mfr # M39080.100.0016
Zoro # G0409468
product price: $15.75
/pk 50, $0.32/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 10 mm
Product Information
- Brand Zoro Select
- MFR # M39080.100.0016
- Zoro # G0409468
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 16 mm |
Pin Dia. | 10.0 mm |
Dia. Tolerance | M6 |
Dia. | 10mm |
Overall Length | 16mm |
Pin Diameter | 10 mm |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,10mm dia,16mm L,PK50 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,16mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140706HM303)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5 (U51580.043.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0300)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- NEWPORT FASTENERS 5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW050014P)
- Zoro Select Dowel Pins