Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M6x16mm L, PK25
Mfr # DP7X06016h8-025P1
Zoro # G2771264
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # DP7X06016h8-025P1
- Zoro # G2771264
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Dia. | 5.978 to 6.000mm |
Length Tolerance | +/-0.50 mm |
Pin Dia. | 5.978 to 6.000 mm |
Shank Length | 16 mm |
Outside Diameter Tolerance | -0.018/+0.000 mm |
Dimensional Standards | ISO 2338B |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Dowel Pin,SS,6mm dia,16mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Clevis Double Link 5/16 ZP (LDC014)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0150)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- HILLMAN 915515 1.25 in. Metric Hex Nut Coarse Thread (5165824)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0150)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1000)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- Zoro Select Dowel Pins