Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M1.5x20mm L, PK50
Mfr # DP7X01520h8-050P1
Zoro # G3029266
product price: $4.79
/pk 50, $0.10/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # DP7X01520h8-050P1
- Zoro # G3029266
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 20 mm |
Pin Dia. | 1.486 to 1.500 mm |
Dia. | 1.486 to 1.500mm |
Overall Length | 20mm |
Length Tolerance | +/-0.50 mm |
Shank Length Tolerance | +/-0.500 mm |
Dimensional Standards | ISO 2338B |
Pin Diameter | 1.5 mm |
Outside Diameter Tolerance | -0.014/-0.000 mm |
Shank Length | 20 mm |
Description
Dowel Pin,SS,1.5mm dia,20mm L,PK50, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1.5 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB1213114P10)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0050)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT Dowel Pin, 416SS, 2 Diax14mm L, PK10 (MDP13-6)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0087)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN EBONY FINISH BLK OX (3708PDE)
- Zoro Select Dowel Pins