Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Nyl, 3/32x1/2 L, PK50
Mfr # 4DAK5
Zoro # G0855041
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Plastic
- Material Grade Acetal
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 4DAK5
- Zoro # G0855041
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/2 in |
Length Tolerance | +/-0.005 in |
Pin Dia. | 0.0888 to 0.0988 in |
Dia. | 0.0888 to 0.0988" |
Overall Length | 1/2" |
Dia. Tolerance | +/-0.005 in |
Pin Diameter | 3/32 in |
Shank Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Shank Length Tolerance | +/-0.005 in |
Description
Dowel Pin,Acetal,3/32in dia,0.5in L,PK50, Pin Type Standard, Material Acetal, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.005 in, Thread Size Not Applicable, Rockwell Hardness M80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards Rockwell M, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51876)
- MIDWEST FASTENER 24, 1" Brl Lg, Steel Zinc, 10 PK (71947)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1238)
- ZORO SELECT Dowel Pin, SS, 1/8 D x7/8 In L, PK25 (MS16555-630)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0150)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0036)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0014)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- Zoro Select Dowel Pins