Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50
Mfr # 4DAH1
Zoro # G1558356
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Injection Molded
- Basic Material Plastic
- Material Grade Acetal
Product Information
- Brand Zoro Select
- MFR # 4DAH1
- Zoro # G1558356
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1/2 in |
Pin Dia. | 0.2450 to 0.2550 in |
Overall Length | 1/2" |
Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005 in |
Dia. | 0.2450 to 0.2550" |
Shank Length Tolerance | +/-0.005 in |
Pin Diameter | 1/4 in |
Shank Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Dowel Pin,Acetal,0.25in dia,0.5in L,PK50, Pin Type Standard, Material Acetal, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.005 in, Thread Size Not Applicable, Rockwell Hardness M80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards Rockwell M, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 30 mm L, 5 PK (932945)
- AMPG Standard Crown Acorn Nut, #5-40, 18-8 Stainless Steel, Plain, 11/32 in H (NUT802540)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0016)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0040)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0060)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0016)
- Zoro Select Dowel Pins