Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, M4x12mm L, PK100
Mfr # DP5004012-100P1
Zoro # G3313414
product price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # DP5004012-100P1
- Zoro # G3313414
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 12 mm |
Dia. | 4.004 to 4.012mm |
Pin Dia. | 4.004 to 4.012 mm |
Overall Length | 12mm |
Length Tolerance | +/-0.50 mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Dimensional Standards | DIN 6325 |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 4.012 mm |
Shank Length | 12 mm |
Description
Dowel Pin,,4.012mm dia,12mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 2,968 lb, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN150)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- ZORO SELECT Dowel Pin, Steel, 10x16mm, PK50 (M39080.100.0016)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- ZORO SELECT Dowel Pin, Steel, 1x5mm, PK100 (M39080.010.0005)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1228)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 4in.L (U39080.100.0400)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0400)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- Zoro Select Dowel Pins