Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Alloy Stl, 3/4x4 L
Mfr # 2ME78
Zoro # G3040344
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # 2ME78
- Zoro # G3040344
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 4 in |
Overall Length | 4" |
Length Tolerance | +/-0.012 in |
Dia. | 0.7501 to 0.7501" |
Pin Dia. | 0.7501 to 0.7501 in |
Shank Length | 4 in |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 3/4 in |
Description
Dowel Pin,Steel,0.7501 in dia,4 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 3/4 in, Double Shear Strength 114,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U22281.100.0001)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62343)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0075)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1200)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- ZORO SELECT 5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-616)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0150)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax10mm L, PK10 (MDP15-4)
- Zoro Select Dowel Pins