Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Alloy Stl, 1x2 3/4 L
Mfr # 2ME92
Zoro # G3301751
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # 2ME92
- Zoro # G3301751
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 2 3/4 in |
Length Tolerance | +/-0.012 in |
Dia. | 1.0001 to 1.0003" |
Overall Length | 2-3/4" |
Pin Dia. | 1.0001 to 1.0003 in |
Shank Length | 2 3/4 in |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 1 in |
Description
Dowel Pin,Steel,1.0001 in dia,2 3/4 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 102,000 lb, Product Type Dowel Pin, Shank Length 2 3/4 in, System of Measurement Inch, Nominal Diameter 1 in, Double Shear Strength 204,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0350)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- ALL AMERICA THREADED PRODUCTS Ubolt, 5/8"-11x8" Pipe Fit, Plain, PK20, 5/8"-11, Plain (53888)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40304)
- ZORO SELECT Dowel Pin, Steel, 5x26mm, PK100 (M39080.050.0026)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- ZORO SELECT Dowel Pin, 416 SS, 2 Diax8mm L, PK10 (MDP13-3)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0024)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0040)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- Zoro Select Dowel Pins