Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/8x1 1/4 L, PK25
Mfr # 2ME21
Zoro # G1049666
original price:
$9.69
13% off
new price: $8.35
/pk 25, $0.33/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # 2ME21
- Zoro # G1049666
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Dia. | 0.3751 to 0.3753" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.3751 to 0.3753 in |
Overall Length | 1-1/4" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/4 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,,0.3751in dia,1 1/4in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, End Type Chamfered/Radiused, Double Shear Strength 28,700 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., 4in.L (U51580.075.0400)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- ZORO SELECT Dowel Pin, Plain, 20mm Dia. x 50mm L., PK10 (M39080.200.0050)
- Zoro Select Dowel Pins