Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/2x2 1/4 L, PK10
Mfr # 2ME45
Zoro # G1353405
original price:
$9.79
13% off
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # 2ME45
- Zoro # G1353405
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 2 1/4 in |
Dia. | 0.5001 to 0.5003" |
Length Tolerance | +/-0.012 in |
Overall Length | 2-1/4" |
Pin Dia. | 0.5001 to 0.5003 in |
Shank Length | 2 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/2 in |
Description
Dowel Pin,,0.5001in dia,2 1/4in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, End Type Chamfered/Radiused, Double Shear Strength 51,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235797)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.050.0400)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 (M51580.025.0010)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1228)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/4 In L, Pk25 (MS16555-654)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-125)
- Zoro Select Dowel Pins