Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 5/16Dx1 1/2 In L, Pk25
Mfr # MS16555-655
Zoro # G1905486
product price: $43.79
/pk 25, $1.75/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-655
- Zoro # G1905486
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.3126 to 0.3128 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1-1/2" |
Dia. | 0.3126 to 0.3128" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Pin Diameter | 5/16 in |
Description
Dowel Pin,SS,0.3126 in dia,1.5 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 11,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Brl Lg, Steel Zinc, 10 PK (31664)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Dowel Pin, Steel, 2.5x8mm, PK100 (M39080.025.0008)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (D22-750)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/8in.dia., PK5 (U51580.062.0150)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- Zoro Select Dowel Pins