Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25
Mfr # MS16555-660
Zoro # G0684853
product price: $57.35
/pk 25, $2.29/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-660
- Zoro # G0684853
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Dia. | 0.3751 to 0.3753" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.3751 to 0.3753 in |
Pin Diameter | 3/8 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.3751in dia,1.25in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 16,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.565 in L, Stainless Steel Body, 1000 PK (PTTD406H)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.080.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39080.100.0600)
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 (DP7X04016h8-050P1)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- Zoro Select Dowel Pins