Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/8 D x5/8 In L, PK25
Mfr # MS16555-628
Zoro # G2188715
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-628
- Zoro # G2188715
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 5/8 in |
Length Tolerance | +/-0.010 in |
Overall Length | 5/8" |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Shank Length | 5/8 in |
Description
Dowel Pin,SS,0.1251in dia,0.625in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07400.160.0040)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.031.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7006014-100P1)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39080.100.0500)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/4 In L, Pk25 (MS16555-644)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Dowel Pin, 416SS, 6 Diax24mm L, PK10 (MDP18-5)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5 (U51580.043.0200)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25 (MS16555-617)
- Zoro Select Dowel Pins