Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/8 D x3/4 In L, PK25
Mfr # MS16555-629
Zoro # G3164086
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # MS16555-629
- Zoro # G3164086
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Pin Dia. | 0.1251 to 0.1253 in |
Overall Length | 3/4" |
Length Tolerance | +/-0.010 in |
Dia. | 0.1251 to 0.1253" |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Description
Dowel Pin,SS,0.1251in dia,0.75in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U51700.012.0087)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.062.1000)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 1/2 L (U39080.075.0350)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax40mm L, Pk10 (MDP20-7)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5 (U55580.037.0200)
- ZORO SELECT Dowel Pin, Std, SS, M5x14mm L, PK25 (DP7X05014h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- NEWPORT FASTENERS 5/32 x 7/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD012007P)
- Zoro Select Dowel Pins